Pre-Heat Magnetic Ballast 120V CFL

Item #: 52457

Cat #: H1Q26TPBLSM

UPC: 781087125328

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series. For use with the following Lamp Types: (1) CFM26W/GX24D, (1) CFQ26W/G24D, (1) CFS21W/GR10Q or (1) CFS28W/GR8.

Overview

Magnetic Ballast, Compact Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact HPF Series. For use with the following Lamp Types: (1) CFM26W/GX24D, (1) CFQ26W/G24D, (1) CFS21W/GR10Q or (1) CFS28W/GR8.
Available for many fluorescent lamp types sold today, including Preheat, Rapid Start, 2-pin CFL, Slimline, High Output, Very High Output and Circline. Magnetic ballasts can be used in any application where these lamps are used.
Also known as: 781087125328, H1Q26TPBLSM

Specifications

Wattage: 26, 28, 21
Shape: 2D (Double D), PL-C (Quad Tube), CFM (Linear/Spiral), CFQ (Quad Tube)
Volts AC: 120
Type: Pre-Heat Start, Magnetic
Light Technology: Fluorescent
Wattage: 26, 28, 21
Volts AC: 120
Light Technology: Fluorescent
Shape: 2D (Double D), PL-C (Quad Tube), CFM (Linear/Spiral), CFQ (Quad Tube)
Type: Pre-Heat Start, Magnetic

Customer Reviews

No reviews for this product
(0)