Enclosure, NEMA 12, Two Door, Hinge Cover, 42 x 42 x 12", Steel/Gray

Item #: 52453

Cat #: A424212WFLP

UPC: 783510276300

Enclosure, NEMA 12, Two Door With Handle, Continuous Hinge Cover, 42 x 42 x 12 Inch, Steel With Gray Powder Coat
Sign In or Register to view pricing and more.

Overview

Enclosure, NEMA 12, Two Door With Handle, Continuous Hinge Cover, 42 x 42 x 12 Inch, Steel With Gray Powder Coat
Ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510276300, A424212WFLP

Specifications

Width: 42 in
Height: 42 in
Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 12 in
Width: 42 in
Mounting: Surface
Material: Steel
Height: 42 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12 in

Customer Reviews

No reviews for this product
(0)