Contactor, Definite Purpose, 30A, 600VAC, 120VAC Coil, 3PH, 3P

Item #: 524436

Cat #: 8910DPA34V02U1

UPC: 785901159834

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 300 Volt DC, 4 Poles, 120 Volt AC Coil, 4 Normally Open Contacts

Overview

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 300 Volt DC, 4 Poles, 120 Volt AC Coil, 4 Normally Open Contacts
Also known as: 785901159834, 8910DPA34V02U1

Specifications

Volts AC Control: 120
Phase: 3
Type: Contactor, Definite Purpose
Mounting: Surface
Amps: 30
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 30
Volts AC: 600
Phase: 3
Mounting: Surface
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)