Troffer

Item #: 524385

Cat #: 2AVST217MDRMVOLTGEB10IS

UPC: 745972232454

Sign In or Register to view pricing and more.
Documents & Guides
Spec Premium Troffer 2'wide, Screw slot, Two lamps, 17W T8 (24''), Metal diffuser, round holes, MVOLT, 120-277V, T8 electronic ballast, SKU - 108R4X

Overview

Spec Premium Troffer 2'wide, Screw slot, Two lamps, 17W T8 (24''), Metal diffuser, round holes, MVOLT, 120-277V, T8 electronic ballast, SKU - 108R4X
Also known as: 745972232454, 2AVST217MDRMVOLTGEB10IS

Specifications

Mounting: Recessed
Type: Troffer
Wattage: 17
Color: White
Material: Steel
Light Technology: Fluorescent
Mounting: Recessed
Wattage: 17
Material: Steel
Type: Troffer
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)