Enclosure, NEMA 12, Continuous Hinge, 42 x 48 x 12 Inches

Item #: 52436

Cat #: A424812WFLP

UPC: 783510276409

Documents & Guides
Enclosure, Continuous Hinge, NEMA 12, 2-Door with Handle, 42 x 48 x 12 Inch, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Continuous Hinge, NEMA 12, 2-Door with Handle, 42 x 48 x 12 Inch, Steel/Gray Powder Coat
Ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510276409, A424812WFLP

Specifications

Height: 42 in
Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 48 in
Depth: 12 in
Height: 42 in
IP/NEMA Rating: IP55, NEMA 12
Width: 48 in
Mounting: Surface
Material: Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)