Grounding Bushing, 2",Threadless, Insulated, Malleable Iron

Item #: 524346

Cat #: IBC-200LS-4AC

UPC: 783126303834

Documents & Guides
Grounding Bushing, 2",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 4 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL Listed For CU/AL Conductors, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Grounding Bushing, 2",Threadless, Insulated, Set-Screw Connection Type, Malleable Iron Body/Zinc Plated, Aluminum Lug 14 - 4 AWG, Steel Clamping/Set Screws, Rated 150°Celsius, UL Listed For CU/AL Conductors, For Use With Rigid/IMC Conduit
Also known as: 783126303834, IBC-200LS-4AC

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)