Two Light Fixture

Item #: 524323
Cat #: V1482-79
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Fixture2 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 14"x8"x9" (WxHxE), Color: Antique Bronze, Shade: Sandstone Glass. Bulb Not Included.

Overview

Two Light Fixture2 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 14"x8"x9" (WxHxE), Color: Antique Bronze, Shade: Sandstone Glass. Bulb Not Included.
Also known as: V1482-79

Specifications

Color: Antique Bronze
Wattage: 100
Length: 14 in
Type: Bath/Wall Fixture
Color: Antique Bronze
Length: 14 in
Wattage: 100
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)