DC Micro (M12) receptacle

Item #: 52431

Cat #: 888D-F4AE1-1

UPC: 611320827118

Sign In or Register to view pricing and more.
Documents & Guides
AB 888D-F4AE1-1 RECEPTACLE, DC

Overview

AB 888D-F4AE1-1 RECEPTACLE, DC
Also known as: 611320827118, 888D-F4AE1-1

Specifications

Type: Handy Box, Cover
Knockout Diameter: 1/2 in
Mounting: Device
Material: Steel
Height: 4 3/16 in
Width: 2 5/16 in
Type: Handy Box, Cover
Mounting: Device
Height: 4 3/16 in
Knockout Diameter: 1/2 in
Material: Steel
Width: 2 5/16 in

Customer Reviews

No reviews for this product
(0)