Linear Recessed Fluorscent Fixure, Voltage: 120-277V, 48"x24"

Item #: 524309

Cat #: 2AVST2CF40MDRMVOLTGEB10RS

UPC: 784231001158

Sign In or Register to view pricing and more.
Documents & Guides
Indoor Lithonia 2AV Series Avante Linear Recessed Fluorscent Fixure, Voltage Rating: 120-277V, 48"x24"

Overview

Indoor Lithonia 2AV Series Avante Linear Recessed Fluorscent Fixure, Voltage Rating: 120-277V, 48"x24"
Also known as: 784231001158, 2AVST2CF40MDRMVOLTGEB10RS

Specifications

Type: 2-Lamp, Troffer
Wattage: 32, 40
Volts AC: 120, 277
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Type: 2-Lamp, Troffer
Volts AC: 120, 277
Color: White
Light Technology: Fluorescent
Wattage: 32, 40
Length: 4 ft, 48 in
Material: Steel

Customer Reviews

No reviews for this product
(0)