1" Purple EMT Conduit, 10' Length

Item #: 524305

Cat #: 100PUR

UPC: 091111018725

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Purple EMT Conduit, Steel, 10 Foot Length

Overview

1 Inch Purple EMT Conduit, Steel, 10 Foot Length
Also known as: 091111018725, 100PUR

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)