
1/2"- 3/4" - 1" Roof Flashings Three-In-One
Item #: 524301
Cat #: RN3
UPC: 781002103509
Documents & Guides
1/2"- 3/4" - 1" Roof Flashings Three-In-One, Thickness: 24 Gauge, Color: Elastomer, Material: Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
1/2"- 3/4" - 1" Roof Flashings Three-In-One, Thickness: 24 Gauge, Color: Elastomer, Material: Steel
3 in 1 Roof Jacks are an adjustable rubber roof flashing that accommodates service entrance conduit or ventilation pipe in a variety of sizes. It is manufactured with an elastomer collar that has been tested for ultraviolet, ozone and weather resistance.
Also known as: 781002103509, RN3
Specifications
Size: | 1 in, 1/2 in, 3/4 in |
Material: | Galvanized Steel |
Size: | 1 in, 1/2 in, 3/4 in |
Material: | Galvanized Steel |
Customer Reviews
No reviews for this product
(0)