
HCF MC, 12/2 Solid (Blue, White), Aluminum Flex, 250'
Item #: 524276
Cat #: ACHCFAL122SOLBLUWHT250CL
UPC:
Documents & Guides
Health Care Facilities MC, 12/2 Solid (Blue, White), Aluminum Flex, 250', Green Ground
Sign In or Register to view pricing and more.
Overview
Health Care Facilities MC, 12/2 Solid (Blue, White), Aluminum Flex, 250', Green Ground
Also known as: ACHCFAL122SOLBLUWHT250CL
Specifications
Length: | 250 ft |
Conductors: | 2 |
Gauge: | 12 AWG |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Package Type: | Coil |
Length: | 250 ft |
Gauge: | 12 AWG |
Jacket: | Aluminum |
Stranding: | Solid |
Conductors: | 2 |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)