Mounting Hole Cable Tie, UV Black, 8"

Item #: 524259

Cat #: DTM6B

UPC: 781002525066

Mounting Hole Cable Tie, UV Black, 8 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mounting Hole Cable Tie, UV Black, 8 Inch
Heavy Duty Mounting Cable Ties utilize a screw or rivet to mount the cable tie to a surface before final assembly. They are ideal for cable and wire bundling applications where the cable tie needs to be mounted or fixed to a control panel, wall or ceiling.
Also known as: 781002525066, DTM6B

Specifications

Width: 0.177 in
Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Width: 0.177 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Length: 8 in

Customer Reviews

No reviews for this product
(0)