Grounding Pigtail/Screw, 12 AWG Solid, 12-1/2" Long

Item #: 524257

Cat #: GP1250

UPC: 781002161035

Documents & Guides
Grounding Pigtail/Screw, 12 AWG Solid, 12-1/2" Long
Sign In or Register to view pricing and more.

No associated products found.

Overview

Grounding Pigtail/Screw, 12 AWG Solid, 12-1/2" Long
Grounding Pigtails are used to ground junction boxes, multi-gang receptacle boxes and power distribution boxes. They come preassembled with 12 ga solid copper wire and a 1/4'' leader point ground screw.
Also known as: 781002161035, GP1250

Specifications

Color: Green
Material: Copper
Length: 12 1/2 in
Allowable Gauge Range: 12
Color: Green
Length: 12 1/2 in
Material: Copper
Allowable Gauge Range: 12

Customer Reviews

No reviews for this product
(0)