Vinyl Electrical Tape, 1-1/2" X 36 Yards

Item #: 524240

Cat #: 22-1/2X36YD

UPC: 054007100263

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Vinyl Electric Tape, Scotch 22, Size: 1-1/2" Width, 36 yds Length. Thickness: 10 mils. Temperature Rating: 15 to 176°F. Color: Black. **** This item has been discontinued by 3M****

Overview

Heavy Duty Vinyl Electric Tape, Scotch 22, Size: 1-1/2" Width, 36 yds Length. Thickness: 10 mils. Temperature Rating: 15 to 176°F. Color: Black. **** This item has been discontinued by 3M****
Scotch® Vinyl Insulation Tape 22 is a premium-grade, heavy-duty, 10-mil vinyl electrical tape. Designed for insulation applications that require greater mechanical strength and abrasion resistance. Provides moisture-resistant electrical and mechanical protection.
Also known as: 054007100263, 22-1/2X36YD

Specifications

Width: 1 1/2 in
Material: Vinyl
Length: 108 ft
Color: Black
Width: 1 1/2 in
Length: 108 ft
Material: Vinyl
Color: Black

Customer Reviews

No reviews for this product
(0)