Panduit NWSLC-3Y LabelCore Sleeve, Orang

Item #: 524231

Cat #: NWSLC-3Y

UPC: 074983458813

Sign In or Register to view pricing and more.
The NWSLC-3Y Identification Sleeve provides a larger labeling surface on small cables allowing legends to be clearly seen. It is recommended to locate sleeve on the straight section of cable at least 2.00" from fiber boot. For us with labels: S100X150YAJ (Laser/Inkjet), S100X150VAC (LS8E Printer), S100X150VA1Y or S100X150VATY (Thermal Transfer Printer). PVC material. 1" long (25.4 mm). 0.3" (7.6 mm) maximum cable diameter. Use for 3 mm simplex fiber cable. Color Orange. 100 sleeves per package.

Overview

The NWSLC-3Y Identification Sleeve provides a larger labeling surface on small cables allowing legends to be clearly seen. It is recommended to locate sleeve on the straight section of cable at least 2.00" from fiber boot. For us with labels: S100X150YAJ (Laser/Inkjet), S100X150VAC (LS8E Printer), S100X150VA1Y or S100X150VATY (Thermal Transfer Printer). PVC material. 1" long (25.4 mm). 0.3" (7.6 mm) maximum cable diameter. Use for 3 mm simplex fiber cable. Color Orange. 100 sleeves per package.
Also known as: 074983458813, NWSLC-3Y

Specifications

Type: Wire Marker
Length: 1 in
Color: Orange
Type: Wire Marker
Color: Orange
Length: 1 in

Customer Reviews

No reviews for this product
(0)