Air Conditioner for Enclosure, Outdoor, 20000 BTU, 230 Volt, Light Gray, Steel

Item #: 524205

Cat #: T622226G150

UPC: 783510234041

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner for Enclosure,T-Series Large Capacity Outdoor with Heat T62, 61.770 x 19.910 x 17.360 Inch, 20000 BTU, 230 Volt, Light Gray, Steel With Powder Coat Finish

Overview

Air Conditioner for Enclosure,T-Series Large Capacity Outdoor with Heat T62, 61.770 x 19.910 x 17.360 Inch, 20000 BTU, 230 Volt, Light Gray, Steel With Powder Coat Finish
T-Series Large Capacity Air Conditioners keeps equipment cool even at peak heat loads. Their discreet design helps them to blend into rugged factory or outdoor environments. Each unit is equipped with corrosion-resistant components, compressor heaters and head pressure controls for optimal outdoor performance.
Also known as: 783510234041, T622226G150

Specifications

Color: Light Gray
Depth: 18 in
Width: 20 in
Height: 62 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Color: Light Gray
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Depth: 18 in
Height: 62 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)