
5/8" Galvanized Ground Rod
Item #: 524169
Cat #: 5/8X10-GAL
UPC: 782856306498
Documents & Guides
Ground Rod, Galvanized, Length: 10', Diameter: 5/8", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
Sign In or Register to view pricing and more.
Overview
Ground Rod, Galvanized, Length: 10', Diameter: 5/8", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
Also known as: 782856306498, 5/8X10-GAL
Specifications
Diameter: | 5/8 in |
Material: | Steel |
Length: | 10 ft |
Diameter: | 5/8 in |
Length: | 10 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)