Safety Switch, 200A, 3P, 600VAC/250VDC, Non-Fusible, NEMA 1, Neutral

Item #: 524167

Cat #: DH364UGKN

UPC: 786689216696

Sign In or Register to view pricing and more.
200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1, with Neutral, Suitable for Service Entrance Use

Overview

200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1, with Neutral, Suitable for Service Entrance Use
Also known as: 786689216696, DH364UGKN

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)