4 AWG THHN/THWN-2 Stranded Copper, Yellow, 500'

Item #: 524150

Cat #: THHN4STRYEL500RL

UPC: 048243632374

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG THHN/THWN-2 Stranded Copper, Yellow, 600 Volts, 500 Foot Reel.

Overview

4 AWG THHN/THWN-2 Stranded Copper, Yellow, 600 Volts, 500 Foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243632374, THHN4STRYEL500RL

Specifications

Length: 500 ft
Gauge: 4
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Color: Yellow
Package Type: Reel
Gauge: 4
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)