12 AWG Dual-Gang Pigtail

Item #: 524140

Cat #: 20075

UPC: 780321200753

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Dual-Gang Pigtail, 12 AWG, Stranded Copper Incoming Lead Stripped 5/8" and (2) Stranded Copper Conductors with Flanged Spade Terminals, Length: 8". Includes: GSH Ground Screw. Package of 20.

Overview

Insulated Dual-Gang Pigtail, 12 AWG, Stranded Copper Incoming Lead Stripped 5/8" and (2) Stranded Copper Conductors with Flanged Spade Terminals, Length: 8". Includes: GSH Ground Screw. Package of 20.
EPCO’s Solid Wire Ground Bonding PigTails are recommended for use in metal box applications. Features a captive GSH or GSC Green Ground Screw on one end, the other end is pre-stripped 1”. Available in 6.5”, 8”, 10” and 12” lengths. Typical applications: Ground bonding in a power distribution box, junction box or multi-gang receptacle box. When a standard Stranded Wire PigTail is not required. Meets the requirements of the 2011 National Electrical Code: Articles 110.14(A) and (B) and 250.8. UL Listed.
Also known as: 780321200753, 20075

Specifications

Material: Copper
Length: 8 in
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Length: 8 in

Customer Reviews

No reviews for this product
(0)