Outdoor Post Lantern One Light

Item #: 52410
Cat #: 8255-15
UPC: 785652825552
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Polycarb?painted; Fixture Finish: White Body, White Holder, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamptype: Medium A; Number Of Lamps: 1; Fixture Material: Polycarbonate Body, Polycarbonate Holder, Acrylic Panel; Width: 7-3/4 In; Height: 16-1/4 In; Wire Length:6-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Post Lantern; Polycarb?painted; Fixture Finish: White Body, White Holder, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamptype: Medium A; Number Of Lamps: 1; Fixture Material: Polycarbonate Body, Polycarbonate Holder, Acrylic Panel; Width: 7-3/4 In; Height: 16-1/4 In; Wire Length:6-1/2 In; Lamp Included: No
Also known as: 785652825552, 8255-15

Specifications

Material: Polycarbonate
Wattage: 100
Volts AC: 120
Mounting: Post
Color: White
Light Technology: Incandescent
Material: Polycarbonate
Volts AC: 120
Color: White
Wattage: 100
Mounting: Post
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)