Exhaust Fan, Energy Star, 100 CFM

Item #: 524017

Cat #: AK110PN

UPC: 083162210128

Exhaust Fan, Energy Star, CFM: 100, Sones: 1.5, Duct Size: 4 inch, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Exhaust Fan, Energy Star, CFM: 100, Sones: 1.5, Duct Size: 4 inch, Color: White
The Energy Star Quiet Series provides cost effective, energy efficient ventilation at low sound levels and features a contoured grill that almost disappears into the ceiling. At the highest point the grill projects only 1/2" down from the ceiling. The electronically balanced centrifugal blower wheel assures maximum ventilation with minimum sound.
Also known as: 083162210128, AK110PN

Specifications

Sones: 2, 1.500
Diameter: 5 1/2 in
Color: White
CFM: 100
Wattage: 26.400
Sones: 2, 1.500
Color: White
Wattage: 26.400
Diameter: 5 1/2 in
CFM: 100

Customer Reviews

No reviews for this product
(0)