![Ceiling Fan/Light, 90 CFM, CFL/IncandescentCeiling Fan/Light Ceiling Fan/Light, 90 CFM, CFL/IncandescentCeiling Fan/Light](https://rexel-cdn.com/products/akgaslc90.jpg?i=DAB40E9E-0F25-4BEB-8074-0AF9BC2F2663&f=420)
Ceiling Fan/Light, 90 CFM, CFL/IncandescentCeiling Fan/Light
Item #: 523989
Cat #: ASLC90
UPC: 083162290519
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan/Light, 90 CFM, CFL/IncandescentCeiling Fan/Light, CFL/Incandescent, CFM: 90, Sones: 2.5, Duct Size: 4 inch, 26 Watt CFL or 100 Watt Incandescent, Color: White
Overview
Ceiling Fan/Light, 90 CFM, CFL/IncandescentCeiling Fan/Light, CFL/Incandescent, CFM: 90, Sones: 2.5, Duct Size: 4 inch, 26 Watt CFL or 100 Watt Incandescent, Color: White
Also known as: 083162290519, ASLC90
Specifications
Wattage: | 44 |
CFM: | 90 |
Color: | White |
Diameter: | 4 1/2 in |
Sones: | 2.500 |
Wattage: | 44 |
Color: | White |
Sones: | 2.500 |
CFM: | 90 |
Diameter: | 4 1/2 in |
Customer Reviews
No reviews for this product
(0)