Contractor Pack, Fan Housing with 4" Duct

Item #: 523984

Cat #: AK-1HSG

UPC: 083162224026

Sign In or Register to view pricing and more.
Contractor Pack, Fan Housing with 4 inch Duct

Overview

Contractor Pack, Fan Housing with 4 inch Duct
Also known as: 083162224026, AK-1HSG

Specifications

Diameter: 4 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)