800T 30 MM PUSH-BUTTON

Item #: 52396

Cat #: 800T-S6M

UPC: 781180691348

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-S6M 800T 30 MM PUSH-BUTTON

Overview

AB 800T-S6M 800T 30 MM PUSH-BUTTON
Also known as: 781180691348, 800T-S6M

Specifications

Mounting: Device
Family / Style: 800T
Depth: 3/4 in
Type: 4" Square Cover
Mounting: Device
Depth: 3/4 in
Family / Style: 800T
Type: 4" Square Cover

Customer Reviews

No reviews for this product
(0)