Fuse Block, 60A, 600VAC, 200kA, 3P, Class J, Thermoplastic

Item #: 52392

Cat #: 6J60A3B

UPC: 784337800754

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 60 Amp, 600 Volt AC, 200kAIC, 3-Pole, Class J, Thermoplastic

Overview

Fuse Block, 60 Amp, 600 Volt AC, 200kAIC, 3-Pole, Class J, Thermoplastic
Also known as: 784337800754, 6J60A3B

Specifications

Mounting: Panel
Poles: 3
Type: Fuse Block
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating DC: 200 kA
Mounting: Panel
Type: Fuse Block
Class: J
Amps: 60
Poles: 3
Material: Thermoplastic
Volts AC: 600
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)