11W T3 SPIRAL YELLOW MED PROLU

Item #: 523893

Cat #: 109222

UPC: 807154192229

Sign In or Register to view pricing and more.
Documents & Guides
11W T3 SPIRAL YELLOW MED

Overview

11W T3 SPIRAL YELLOW MED
Also known as: 807154192229, 109222

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 11
Light Technology: Fluorescent
Color: Yellow
Shape: EL/mDT2 (Mini-Twister)
Volts AC: 120
Light Technology: Fluorescent
Base: Medium Screw (E26)
Wattage: 11
Color: Yellow

Customer Reviews

No reviews for this product
(0)