Stereo Coupler, 3.5mm, Snap In, Module, White

Item #: 523861

Cat #: IC107SACWH

UPC: 63375803824

Sign In or Register to view pricing and more.
Documents & Guides
Stereo Coupler, 3.5mm, Snap In, Module, White

Overview

Stereo Coupler, 3.5mm, Snap In, Module, White
Also known as: 63375803824, IC107SACWH

Specifications

Mounting: Snap In
Type: F-Connector
Color: White
Mounting: Snap In
Color: White
Type: F-Connector

Customer Reviews

No reviews for this product
(0)