This product may not be available in all locations.
2
more
Wireway, NEMA 1, Hinge Cover, 6" x 6" x 4', Steel, Gray
Item #: 52385
Cat #: LDB64
UPC: 785901199946
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch x 4 Foot, Steel, Gray
Overview
Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch x 4 Foot, Steel, Gray
Also known as: 785901199946, LDB64
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Length: | 4 ft |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Length: | 4 ft |
Material: | Steel |
Color: | Gray |
Height: | 6 in |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)