MSLC MB Ring 200A22K 20/40 S UG/OH EUSC

Item #: 523755

Cat #: TSM2020CSCU

UPC: 783164198317

Sign In or Register to view pricing and more.
Documents & Guides
200A Meter Socket Load Center 20 Circuit Ring Type OH/UG Surface Mount CSCU 200 A

Overview

200A Meter Socket Load Center 20 Circuit Ring Type OH/UG Surface Mount CSCU 200 A
Also known as: 783164198317, TSM2020CSCU

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Circuits: 40
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)