This product may not be available in all locations.
4
more
Meter Main, Load Center, 100A, 16/32, NEMA 3R, Surface, Ring Type
Item #: 523750
Cat #: TSM1610CSCU
UPC: 783164198270
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, Load Center, 100 Amp, 16 Space, 32 Circuit, NEMA 3R, Surface, Ring Type
Overview
Meter Main, Load Center, 100 Amp, 16 Space, 32 Circuit, NEMA 3R, Surface, Ring Type
Also known as: 783164198270, TSM1610CSCU
Specifications
Amps: | 100 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 32 |
Jaws: | 4 |
Spaces: | 16 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 100 |
Phase: | 1 |
Circuits: | 32 |
Spaces: | 16 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 120/240 |
Jaws: | 4 |
Sockets: | 1 |
Customer Reviews
No reviews for this product
(0)