400 MCM THHN/THWN-2 Stranded Copper, Black, 2000'

Item #: 523747

Cat #: THHN400STRBLK2000RL

UPC: 980100134563

Sign In or Register to view pricing and more.
Documents & Guides
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2000 ft Reel.

Overview

400 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100134563, THHN400STRBLK2000RL

Specifications

Gauge: 400
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Package Type: Reel
Gauge: 400
Material: Copper
Volts AC: 600
Length: 2000 ft
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)