ETN MB2040P200SD 1 in Type BR Non-E

Item #: 523708

Cat #: MB2040P200SD

UPC: 782114668900

Sign In or Register to view pricing and more.
C-H MB2040P200SD 1 IN TYPE BR

Overview

C-H MB2040P200SD 1 IN TYPE BR
Also known as: 782114668900, MB2040P200SD

Specifications

Amps: 200
Length: 34 in
Depth: 9 in
Spaces: 20
Mounting: Surface
Phase: 1
Width: 16 in
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Depth: 9 in
Mounting: Surface
Width: 16 in
Circuits: 40
Length: 34 in
Spaces: 20
Phase: 1
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)