Meter Breaker, Main Provision, 200A, 8/16, OH/UG, Surface, 5th Jaw, Feed Through Lugs

Item #: 523705

Cat #: MB816P200STD

UPC: 782114668894

Sign In or Register to view pricing and more.
Meter Breaker, Main Breaker Provision, 200 Amp, 8 Space, 16 Circuits, Overhead/ Under Ground, Service, Surface Mount, 5th Jaw, Horn Bypass, with Feed Through Lugs

Overview

Meter Breaker, Main Breaker Provision, 200 Amp, 8 Space, 16 Circuits, Overhead/ Under Ground, Service, Surface Mount, 5th Jaw, Horn Bypass, with Feed Through Lugs
Also known as: 782114668894, MB816P200STD

Specifications

Amps: 200
Circuits: 16
Mounting: Surface
Depth: 6 in
Phase: 1
Spaces: 8
Width: 15 in
Sockets: 1
Length: 38.500 in
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Phase: 1
Width: 15 in
Length: 38.500 in
Circuits: 16
Depth: 6 in
Spaces: 8
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)