Breaker, 25/20A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 523694

Cat #: BQC2252120

UPC: 786676005579

Sign In or Register to view pricing and more.
CTL Quadplex Breaker With Rejection Tab, 2-pole And 1-pole, 10 Kaic, (2)15 Amp 1-pole Outer And 2-pole 15 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac

Overview

CTL Quadplex Breaker With Rejection Tab, 2-pole And 1-pole, 10 Kaic, (2)15 Amp 1-pole Outer And 2-pole 15 Amp Center Common Trip, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac
Also known as: 786676005579, BQC2252120

Specifications

Volts AC: 120, 240
Amps: 20, 25
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 20, 25
Family / Style: BR

Customer Reviews

No reviews for this product
(0)