Enclosure, Wall Mount, Fiber Optic, Patch Panel, 48 Port, 4 Adapter

Item #: 523685

Cat #: 1435128-1

UPC: 741149142090

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, Fiber Optic, Patch Panel, 48 Port, 4 Adapter, Black,

Overview

Enclosure, Wall Mount, Fiber Optic, Patch Panel, 48 Port, 4 Adapter, Black,
Also known as: 741149142090, 1435128-1

Specifications

Width: 12 in
Color: Black
Height: 3 in
Depth: 12 in
Mounting: Wall
Width: 12 in
Height: 3 in
Mounting: Wall
Color: Black
Depth: 12 in

Customer Reviews

No reviews for this product
(0)