![Weatherproof Outlet Box, 2 Gang, (4) 3/4" Outlets, 2" Deep, Die Cast Metal, Gray Weatherproof Outlet Box, 2 Gang, (4) 3/4" Outlets, 2" Deep, Die Cast Metal, Gray](https://rexel-cdn.com/products/teddico-tgb75-4v.jpg?i=C818AD85-4F59-40C0-8AD7-541DC894D991&f=420)
Weatherproof Outlet Box, 2 Gang, (4) 3/4" Outlets, 2" Deep, Die Cast Metal, Gray
Item #: 523670
Cat #: TGB75-4V
UPC: 087115271525
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Weatherproof Outlet Box, 2 Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 2 Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115271525, TGB75-4V
Specifications
Gangs: | 2 |
Mounting: | Surface |
Color: | Gray |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 4 |
Gangs: | 2 |
Color: | Gray |
Number of Threaded Outlets: | 4 |
Mounting: | Surface |
Threaded Outlet Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)