Lantern, Outdoor, 3 Light, 60W, Black

Item #: 52366

Cat #: 8239-12

UPC: 785652823909

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Lancaster; Wattage: 60 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Black Body, Clear Curved Beveled Panel; Width:11-3/4 In; Height

Overview

Sea Gull Lighting; Post Lantern; Lancaster; Wattage: 60 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Black Body, Clear Curved Beveled Panel; Width:11-3/4 In; Height
Also known as: 785652823909, 8239-12

Specifications

Volts AC: 120
Mounting: Post
Color: Black
Material: Brass
Wattage: 60
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Color: Black
Wattage: 60
Base: Candelabra Screw (E12)
Mounting: Post
Material: Brass
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)