3/4" 5HL 2 GANG SE BX GRY

Item #: 523648

Cat #: TGB75-5XV

UPC: 087115271686

Sign In or Register to view pricing and more.
Documents & Guides
TEDDICO, Outlet Box, Two Gang, Weatherproof, Number Of Outlet: 5 Threaded, Material: Die Cast Metal, Size: 4-9/16 X 4-5/8 X 2 IN, Color: Grey, Construction: Rugged, Seamless, Cubic Capacity: 30.500 IN, Includes: Closure Plugs, Ground Screw and Mounting Lugs, Package Type: Show Pak, Outlet Size: 3/2 IN

Overview

TEDDICO, Outlet Box, Two Gang, Weatherproof, Number Of Outlet: 5 Threaded, Material: Die Cast Metal, Size: 4-9/16 X 4-5/8 X 2 IN, Color: Grey, Construction: Rugged, Seamless, Cubic Capacity: 30.500 IN, Includes: Closure Plugs, Ground Screw and Mounting Lugs, Package Type: Show Pak, Outlet Size: 3/2 IN
Also known as: 087115271686, TGB75-5XV

Specifications

Mounting: Screw On
Diameter: 4 1/4 in
Depth: 1 1/4 in
Mounting: Screw On
Depth: 1 1/4 in
Diameter: 4 1/4 in

Customer Reviews

No reviews for this product
(0)