Weatherproof Outlet Box, 2 Gang, (5) 1/2" Outlets, 2-5/8" Deep, Die Cast Metal, Gray

Item #: 523637

Cat #: DTB-5V

UPC: 087115380289

Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2-5/8 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Teddico/BWF  manufactures a wide range of quality electrical products, fittings and accessories for commercial, residential and industrial applications. Our rugged housings are galvanized and made of seamless die-cast aluminum to prevent moisture entry while our state-of-the-art powder coating finishes, including architectural bronze, as well as chromate conversion coating, provide maximum durability. Additionally, our heavy-duty PVC non-metallic components resist humidity and seasonal temperature fluctuations
Also known as: 087115380289, DTB-5V

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Cubic Inches: 40.300 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Color: Gray
Cubic Inches: 40.300 in³
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 5/8 in
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)