Weatherproof Outlet Box, 1 Gang, (3) 1" Outlets, 2-5/8" Deep, Die Cast Metal, Gray

Item #: 523622

Cat #: DB-100V

UPC: 087115271082

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2-5/8 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2-5/8 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115271082, DB-100V

Specifications

Mounting: Screw On, Nail On
Color: Gray
Depth: 2 5/8 in
Gangs: 1
Cubic Inches: 23.800 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1 in
Mounting: Screw On, Nail On
Depth: 2 5/8 in
Cubic Inches: 23.800 in³
Threaded Outlet Diameter: 1 in
Color: Gray
Gangs: 1
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)