MTR ENCLOSURE, 2/TB 200A 7 PT

Item #: 523603

Cat #: 127-TB

UPC: 782051590357

Documents & Guides
Meter Socket, 200 Amp, 3-Phase, 7 Jaw, Ring-Type, 4-Wire, 600 Volt AC, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R, 30 Inch Height x 14 Inch Width x 6 Inch Depth
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Socket, 200 Amp, 3-Phase, 7 Jaw, Ring-Type, 4-Wire, 600 Volt AC, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R, 30 Inch Height x 14 Inch Width x 6 Inch Depth
The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings. The B-Line series line includes a wide range of utility approved sockets with 100 amp meter sockets to 400 amp meter bases.
Also known as: 782051590357, 127-TB, Jaws

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Sockets: 1

Customer Reviews

No reviews for this product
(0)