This product may not be available in all locations.
![Drive, ArmorStart, 7.6A, 3kW, 5HP, 25 A Rated Device, Motor Cable Drive, ArmorStart, 7.6A, 3kW, 5HP, 25 A Rated Device, Motor Cable](https://rexel-cdn.com/products/image.jpg?i=D0DCB2E5-51A4-48FC-BD61-32C1BB2803FA&f=420)
Drive, ArmorStart, 7.6A, 3kW, 5HP, 25 A Rated Device, Motor Cable
Item #:
523602
Cat #:
284D-FVD7P6D-25-CR-OC
UPC:
781180680441
Sign In or Register to view pricing and more.
Documents & Guides
Drive, ArmorStart W/Variable Frequency AC DriveDeviceNet, 7.6 Amp, 3.0 kWatt, 5.0 Horse Power, 25 Amp Rated Device, Conduit Entrance with Motor Cable Supplied, Output Connector
Overview
Drive, ArmorStart W/Variable Frequency AC DriveDeviceNet, 7.6 Amp, 3.0 kWatt, 5.0 Horse Power, 25 Amp Rated Device, Conduit Entrance with Motor Cable Supplied, Output Connector
Also known as: 781180680441, 284D-FVD7P6D-25-CR-OC
Specifications
Wattage: | 3 kW |
Phase: | 3 |
Horsepower: | 5 |
Amps: | 25, 7.600 |
Type: | Motor Controller, Drive |
Wattage: | 3 kW |
Horsepower: | 5 |
Type: | Motor Controller, Drive |
Phase: | 3 |
Amps: | 25, 7.600 |
Customer Reviews
No reviews for this product
(0)