400A, 120/240V, 4 Jaws, Standard House Panel, NEMA 3R

Item #: 523562

Cat #: HP40SH

UPC: 782114212882

Sign In or Register to view pricing and more.
Documents & Guides
400 Amp Standard House Panel, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22/10 kAIC, No Distribution, Main Breaker Type, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: 200 Amp (BWH2200) Main Breaker and Option For Secondary Main Breaker of BW or BWH Type.

Overview

400 Amp Standard House Panel, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22/10 kAIC, No Distribution, Main Breaker Type, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: 200 Amp (BWH2200) Main Breaker and Option For Secondary Main Breaker of BW or BWH Type.
Eaton house panel Catalog#:HP40SH Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression, lugs not included, CSR2200, Surface mounting
Also known as: 782114212882, HP40SH, house panel, Combo panel

Specifications

Amps: 400
Volts AC: 120/240
Jaws: 4
Family / Style: BR
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 400
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Volts AC: 120/240
Family / Style: BR
Circuits: 40

Customer Reviews

No reviews for this product
(0)