Enclosure, Two Door, Floor Mount, NEMA 12, 72" x 60" x 12"

Item #: 52354

Cat #: A726012ULP

UPC: 783510276805

Documents & Guides
Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 72.06" x 60.06" x 12.06", Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two Door, Floor-Mounted, Type 12, Enclosure, Size/Dims: 72.06" x 60.06" x 12.06", Material/Finish: Steel/Gray
Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. The UL Type 12 rating protects enclosed equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors, and PLCs, as well as a wide variety of other electrical and electronic equipment found in the automotive, pulp and paper, wood products, textile, and similar industries.
Also known as: 783510276805, A726012ULP

Specifications

Width: 60 in
IP/NEMA Rating: IP55, NEMA 12
Mounting: Floor
Height: 72 in
Material: Steel
Depth: 12 in
Special Program: Hoffman On Demand
Width: 60 in
Mounting: Floor
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP55, NEMA 12
Height: 72 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)