![Meter Mains, No Distribution, 200A, 120/240VAC, 4 Jaw, 1PH, 200kAIC Meter Mains, No Distribution, 200A, 120/240VAC, 4 Jaw, 1PH, 200kAIC](https://rexel-cdn.com/products/image.jpg?i=75DBC1A0-C1B3-4032-AD73-0ECED45C7CAF&f=420)
Meter Mains, No Distribution, 200A, 120/240VAC, 4 Jaw, 1PH, 200kAIC
Item #: 523410
Cat #: 224-MTBP
UPC: 782051610000
Sign In or Register to view pricing and more.
Meter Mains, No Distribution, 200 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 200 kAIC, Overhead
Overview
Meter Mains, No Distribution, 200 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 200 kAIC, Overhead
Also known as: 782051610000, 224-MTBP
Specifications
Amps: | 200 |
Poles: | 2 |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Jaws: | 4 |
Poles: | 2 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)