Bare Copper, Hard Drawn, 2 AWG, Stranded, 1000'

Item #: 523393

Cat #: BAREHD2STR1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Hard Drawn, 2 AWG, Stranded, 1000'

Overview

Bare Copper, Hard Drawn, 2 AWG, Stranded, 1000'
Also known as: BAREHD2STR1000RL

Specifications

Length: 1000 ft
Gauge: 2
Conductors: 1
Stranding: Stranded
Material: Hard Drawn Copper
Package Type: Reel
Length: 1000 ft
Conductors: 1
Material: Hard Drawn Copper
Gauge: 2
Stranding: Stranded
Package Type: Reel

Customer Reviews

No reviews for this product
(0)