Fuse, 3/10 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V

Item #: 52337

Cat #: FNQ-R-3/10

UPC: 051712496902

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 3/10 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON

Overview

Fuse, 3/10 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Bussmann® series time-delay FNQ supplemental fuses. For superior protection, upgrade to FNQ-R Class CC fuses. See data sheet no. 1014. Featureing a fiber tube construction and nickel-plated brass endcaps.
Also known as: 051712496902, FNQ-R-3/10

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Mounting: Cartridge
Amps: 0.300
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Volts AC: 600
Amps: 0.300
Length: 1 1/2 in
Class: CC
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)