Heat Shrink, Heavy-Wall, 1 - 3/0 AWG, Black, 25' Reel

Item #: 523342

Cat #: HS4-30-25

UPC: 786210776057

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 Volt, Conductor Range 1 AWG - 1/0 AWG, Insulation Diameter Range 0.12 Inch - 0.35 Inch, Relaxed Tube Length 25 Foot Reel, Provides Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 600 Volt, Conductor Range 1 AWG - 1/0 AWG, Insulation Diameter Range 0.12 Inch - 0.35 Inch, Relaxed Tube Length 25 Foot Reel, Provides Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Also known as: 786210776057, HS4-30-25

Specifications

Length: 25 ft
Color: Black
Allowable Gauge Range: 1 - 3/0
Length: 25 ft
Allowable Gauge Range: 1 - 3/0
Color: Black

Customer Reviews

No reviews for this product
(0)